41 Coach Screw, 3/8" Rod, 6"

Item #: 0259930

Cat #: 0413706PL

UPC: 782856359807

$ 2.97 EA
Company wide:
0 in stock
Documents & Guides
CDY 0413706PL RODCOACH SCREW3

Overview

CDY 0413706PL RODCOACH SCREW3

Dual threading allows for light duty hanging in wood structures.

Also known as: 782856359807, 0413706PL, CDY0413706PL

Features & Benefits

  • Light duty hanger rod for wood structures

Specifications

Length: 6 in
Material: Steel
Finish: Plain
Length: 6 in
Finish: Plain
Material: Steel