Erico A12H0400HD

Item #: 0259926

Cat #: A12H0400HD

UPC: 782856717300

Call for price
Company wide:
0 in stock
Documents & Guides
CDY A12H0400HD A12 STRUT HALF

Overview

CDY A12H0400HD A12 STRUT HALF
Also known as: 782856717300, A12H0400HD, CDYA12H0400HD

Features & Benefits

  • Narrow design accommodates 12-inch (300 mm) deep cabinets
  • Attractive industrial design with minimal use of visible fasteners
  • Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance
  • Operating temperature range from 50 F/10 C to 125 F/52 C
  • SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor with RAC N17, N170226G020 item is rated 1800BTU 230V with material of Steel color Lt Gray.
  • Dust-resistant condenser coil allows the unit to be run filterless in most applications
  • Galvanized sheet-metal cover for rugged factory and outdoor environments
  • Easy-mount flanges for simple installation
  • Every unit functionally tested before shipping
  • All models also include active condensate management, power-off relay for door switch and other system requirements and a malfunction switch

Specifications

No Specifications Available