Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker

Item #: 0259925

Cat #: QBGF2050

UPC: 786679370056

Call for price
Company wide:
0 in stock
Documents & Guides
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BreakerQuicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Two-pole, 5 mA Trip Sensitivity, 50A, 10 kAIC, 120V, Bolt-on mounting

Overview

Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BreakerQuicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Two-pole, 5 mA Trip Sensitivity, 50A, 10 kAIC, 120V, Bolt-on mounting
Also known as: 786679370056, QBGF2050, CUTQBGF2050

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On