Union, Male/Female, 4", Explosion-Proof, Aluminum

Item #: 0259922

Cat #: UNY400RA

UPC: 781381696852

$ 641.10 EA
Company wide:
0 in stock
Documents & Guides
Union, Male/Female, 4 Inch, Explosion-Proof, Aluminum, For Connecting Conduit to Enclosure

Overview

Union, Male/Female, 4 Inch, Explosion-Proof, Aluminum, For Connecting Conduit to Enclosure
Also known as: 781381696852, UNY400RA, APPUNY400RA

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum