CU TP 2HL LUG STNDBRL 500 1/2B BRN

Item #: 0259913

Cat #: 54286

UPC: 786210542867

$ 75.84 EA
Company wide:
0 in stock
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 87, Die Color Code Brown

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 87, Die Color Code Brown
Also known as: 786210542867, 54286, THB54286

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Brown
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 500