Strut Channel Type C, Slotted, Steel, Painted, Green, 20' x 13/16" x 1 5/8" x 14 GA

Item #: 0259911

Cat #: C14H2000GN

UPC: 782856346029

Company wide:
0 in stock
Documents & Guides
CDY C14H2000GN STRUTHALF SLOT

Overview

CDY C14H2000GN STRUTHALF SLOT

Strut channel for building trapeze, structures, and bracing.

Also known as: 782856346029, C14H2000GN, CDYC14H2000GN

Features & Benefits

  • Cold formed channel, slotted
  • Strut channels for medium to heavy applications
  • For individual fastening or for efficiently constructing pipe or tube routes

Specifications

Color: Green
Material: Steel
Finish: Painted
Height: 0.8125 in
Color: Green
Finish: Painted
Material: Steel
Height: 0.8125 in