Strut Channel Type C, Slotted, Steel, Painted, Green, 10' x 13/16" x 1 5/8" x 12 GA

Item #: 0259906

Cat #: C12H1000GN

UPC: 782856352525

Company wide:
0 in stock
Documents & Guides
CDY C12H1000GN STRUTHALF SLOT

Overview

CDY C12H1000GN STRUTHALF SLOT

Strut channel for building trapeze, structures, and bracing.

Also known as: 782856352525, C12H1000GN, CDYC12H1000GN

Features & Benefits

  • Cold formed channel, slotted
  • Strut channels for medium to heavy applications
  • For individual fastening or for efficiently constructing pipe or tube routes

Specifications

Color: Green
Material: Steel
Finish: Painted
Height: 0.8125 in
Color: Green
Finish: Painted
Material: Steel
Height: 0.8125 in