Strut Channel Type A, Slotted, Steel, PG, 10' x 1.625" x 1.625" x 14 GA

Item #: 0259903

Cat #: A14H1000PG

UPC: 782856352204

Company wide:
0 in stock
Documents & Guides
CDY A14H1000PG STRUTHALF SLOT

Overview

CDY A14H1000PG STRUTHALF SLOT

Strut channel for building trapeze, structures, and bracing.

Also known as: 782856352204, A14H1000PG, CDYA14H1000PG

Features & Benefits

  • Cold formed channel, slotted
  • Strut channels for heavy applications
  • For individual fastening or for efficiently constructing pipe or tube routes

Specifications

Material: Steel
Height: 1.625 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Height: 1.625 in