ERC A12H2000GN Deep Strut,HALF SLOT,20FT

Item #: 0259901

Cat #: A12H2000GN

UPC: 782856345855

Company wide:
0 in stock
Documents & Guides
CDY A12H2000GN Deep StrutHALF SLOT

Overview

CDY A12H2000GN Deep StrutHALF SLOT
Also known as: 782856345855, A12H2000GN, CDYA12H2000GN

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Material: Steel
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in