
Strut Channel Type A, Slotted, Steel, Painted, Green, 10' x 1.625" x 1.625" x 12 GA
Item #: 0259894
Cat #: A12H1000GN
UPC: 782856345824
Company wide:
0
in stock
Documents & Guides
CDY A12H1000GN Deep StrutHALF SLOT
Overview
CDY A12H1000GN Deep StrutHALF SLOT
Strut channel for building trapeze, structures, and bracing.
Also known as: 782856345824, A12H1000GN, CDYA12H1000GN
Features & Benefits
- Cold formed channel, slotted
- Strut channels for heavy applications
- For individual fastening or for efficiently constructing pipe or tube routes
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |