
Strut Channel Type AA, Slotted, Steel, PG, 20' x 3.25" x 1.625" x 12 GA
Item #: 0259893
Cat #: A12AH200PG
UPC: 782856351160
Company wide:
0
in stock
Documents & Guides
CDY A12AH200PG Deep StrutWELDHALF
Overview
CDY A12AH200PG Deep StrutWELDHALF
Strut channel for building trapeze, structures, and bracing.
Also known as: 782856351160, A12AH200PG, CDYA12AH200PG
Features & Benefits
- Cold formed channel, slotted
- Welded back to back
- Strut channels for heavy applications
- For individual fastening or for efficiently constructing pipe or tube routes
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |