USC Universal Strut Clamp for Pipe/Conduit, EG, 8.5"–8.63" OD, 8" Pipe

Item #: 0259877

Cat #: USC218EG

UPC: 782856804031

$ 9.20 EA
Company wide:
0 in stock
Documents & Guides
CDY USC218EG UNIVERSAL STRUT

Overview

CDY USC218EG UNIVERSAL STRUT

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856804031, USC218EG, CDYUSC218EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Width: 32 in
Diameter: 8 in
Material: Steel
Finish: Electrogalvanized
Width: 32 in
Material: Steel
Diameter: 8 in
Finish: Electrogalvanized