USC Universal Strut Clamp for Pipe/Conduit, EG, 4.63"–4.87" OD

Item #: 0259859

Cat #: USC121EG

UPC: 782856803799

$ 4.67 EA
Company wide:
0 in stock
Documents & Guides
UNIVERSAL STRUT CLAMP 4.63 - 4.87IN (117.5 - 123.8M

Overview

UNIVERSAL STRUT CLAMP 4.63 - 4.87IN (117.5 - 123.8M

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856803799, USC121EG, CDYUSC121EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Width: 32 in
Material: Steel
Finish: Electrogalvanized
Width: 32 in
Finish: Electrogalvanized
Material: Steel