USC Universal Strut Clamp for Pipe/Conduit, EG, 4.37"–4.54" OD, 4" Pipe, 4" EMT

Item #: 0259857

Cat #: USC113EG

UPC: 782856803782

$ 4.43 EA
Company wide:
0 in stock
Documents & Guides
CDY USC113EG UNIVERSAL STRUT

Overview

CDY USC113EG UNIVERSAL STRUT

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856803782, USC113EG, CDYUSC113EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Material: Steel
Diameter: 4 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 4 in