USC Universal Strut Clamp for Pipe/Conduit, EG, 3.87"–4.04" OD, 3 1/2" Pipe, 3 1/2" EMT

Item #: 0259852

Cat #: USC101EG

UPC: 782856803768

$ 3.98 EA
Company wide:
0 in stock
Documents & Guides
CDY USC101EG UNIVERSAL STRUT

Overview

CDY USC101EG UNIVERSAL STRUT

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856803768, USC101EG, CDYUSC101EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 2
Material: Malleable Iron
Number of Hubs: 2
Gangs: 1