ERC USC076EG OD 2.96" - 3.00" (75.3

Item #: 0259843

Cat #: USC076EG

UPC: 782856847182

$ 2.68 EA
Company wide:
0 in stock
Documents & Guides
CDY USC076EG OD 2.96" - 3.00"

Overview

CDY USC076EG OD 2.96" - 3.00"
Also known as: 782856847182, USC076EG, CDYUSC076EG

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 3
Material: Malleable Iron
Number of Hubs: 3
Gangs: 1