USC Universal Strut Clamp for Pipe/Conduit, EG, 2.34"–2.45" OD, 2" Pipe

Item #: 0259836

Cat #: USC060EG

UPC: 782856847205

$ 2.98 EA
Company wide:
0 in stock
Documents & Guides
CDY USC060EG OD 2.37" PIPE 2"

Overview

CDY USC060EG OD 2.37" PIPE 2"

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856847205, USC060EG, CDYUSC060EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Width: 32 in
Material: Steel
Diameter: 2 in
Finish: Electrogalvanized
Width: 32 in
Diameter: 2 in
Material: Steel
Finish: Electrogalvanized