USC Universal Strut Clamp for Pipe/Conduit, EG, 1"–1.06" OD, 3/4" Pipe

Item #: 0259810

Cat #: USC026EG

UPC: 782856847458

$ 1.71 EA
Company wide:
0 in stock
Documents & Guides
CDY USC026EG OD 1.00" - 1.06"

Overview

CDY USC026EG OD 1.00" - 1.06"

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856847458, USC026EG, CDYUSC026EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Diameter: 3/4 in
Width: 32 in
Material: Steel
Finish: Electrogalvanized
Diameter: 3/4 in
Material: Steel
Width: 32 in
Finish: Electrogalvanized