LEV 7599-C0T CHTH 15A GFCI RECEPT

Item #: 0259800

Cat #: USC017HD

UPC: 782856847199

Call for price
Company wide:
0 in stock
Documents & Guides
CDY USC017HD OD 0.68" PIPE 3/

Overview

CDY USC017HD OD 0.68" PIPE 3/
Also known as: 782856847199, USC017HD, CDYUSC017HD

Specifications

Material: Polycarbonate
Material: Polycarbonate