USC Universal Strut Clamp for Pipe/Conduit, EG, 0.65"–0.7" OD, 3/8" Pipe

Item #: 0259799

Cat #: USC017EG

UPC: 782856847465

$ 1.61 EA
Company wide:
0 in stock
Documents & Guides
CDY USC017EG OD 0.68" PIPE 3/

Overview

CDY USC017EG OD 0.68" PIPE 3/

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856847465, USC017EG, CDYUSC017EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Diameter: 0.375 in
Width: 32 in
Material: Steel
Finish: Electrogalvanized
Diameter: 0.375 in
Material: Steel
Width: 32 in
Finish: Electrogalvanized