USC Universal Strut Clamp for Pipe/Conduit, EG, 0.38" OD

Item #: 0259791

Cat #: USC010EG

UPC: 782856803577

$ 1.47 EA
Company wide:
0 in stock
Documents & Guides
CDY USC010EG UNIVERSAL STRUT

Overview

CDY USC010EG UNIVERSAL STRUT

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856803577, USC010EG, CDYUSC010EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Width: 32 in
Material: Steel
Finish: Electrogalvanized
Width: 32 in
Finish: Electrogalvanized
Material: Steel