nVent CADDY Swift Clip Strut Clamp for Insulated Tube/Pipe, 1 3/8" OD, 1 1/4" Copper Tube

Item #: 0259783

Cat #: TSMI0137

UPC: 782856598589

$ 10.30 EA
Company wide:
0 in stock
Documents & Guides
CDY TSMI0137 STRUTPIPECLAMP 1

Overview

CDY TSMI0137 STRUTPIPECLAMP 1

Tool free installation for speedier installs and time savings.

Also known as: 782856598589, TSMI0137, CDYTSMI0137

Features & Benefits

  • Secures pipe and insulation without a break, providing an uninterrupted vapor barrier seal which eliminates sweating on metal fittings
  • Snap-in and twist installation requires no tools
  • Fits directly into vertical and horizontal strut channels
  • For support and positioning of refrigeration, A/C tubing, PEX piping, conduit and cabling
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Diameter: 1.250 in
Material: Polyamide
Width: 1.625 in
Diameter: 1.250 in
Width: 1.625 in
Material: Polyamide