nVent CADDY Swift Clip Strut Clamp for Insulated Tube/Pipe, 1 1/4" OD, 1" Pipe

Item #: 0259781

Cat #: TSMI0125

UPC: 782856598572

$ 10.30 EA
Company wide:
0 in stock
Documents & Guides
CDY TSMI0125 CLIPCONDUITTSMI

Overview

CDY TSMI0125 CLIPCONDUITTSMI

Tool free installation for speedier installs and time savings.

Also known as: 782856598572, TSMI0125, CDYTSMI0125

Features & Benefits

  • Secures pipe and insulation without a break, providing an uninterrupted vapor barrier seal which eliminates sweating on metal fittings
  • Snap-in and twist installation requires no tools
  • Fits directly into vertical and horizontal strut channels
  • For support and positioning of refrigeration, A/C tubing, PEX piping, conduit and cabling
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Diameter: 1 in
Material: Polyamide
Width: 41 in
Diameter: 1 in
Width: 41 in
Material: Polyamide