nVent CADDY Swift Clip Strut Clamp for Insulated Tube/Pipe, 3/4" OD, 5/8" Copper Tube

Item #: 0259776

Cat #: TSMI0075

UPC: 782856598534

$ 6.46 EA
Company wide:
0 in stock
Documents & Guides
CDY TSMI0075 STRUTPIPECLAMP 3

Overview

CDY TSMI0075 STRUTPIPECLAMP 3

Tool free installation for speedier installs and time savings.

Also known as: 782856598534, TSMI0075, CDYTSMI0075

Features & Benefits

  • Secures pipe and insulation without a break, providing an uninterrupted vapor barrier seal which eliminates sweating on metal fittings
  • Snap-in and twist installation requires no tools
  • Fits directly into vertical and horizontal strut channels
  • For support and positioning of refrigeration, A/C tubing, PEX piping, conduit and cabling
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Diameter: 0.625 in
Material: Polyamide
Width: 1.625 in
Diameter: 0.625 in
Width: 1.625 in
Material: Polyamide