nVent CADDY Swift Clip Strut Clamp for Tube/Pipe, 1 1/8" OD, 1" Copper Tube

Item #: 0259770

Cat #: TSM0112

UPC: 782856598503

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
CDY TSM0112 STRUTPIPECLAMP 1I

Overview

CDY TSM0112 STRUTPIPECLAMP 1I

Tool free installation for speedier installs and time savings.

Also known as: 782856598503, TSM0112, CDYTSM0112

Features & Benefits

  • Secures pipe while allowing it to expand, preventing cracked and fractured joints
  • Snap-in and twist installation requires no tools
  • Fits directly into vertical and horizontal strut channels
  • Use for installation of refrigeration, A/C tubing and PEX piping in horizontal and vertical channels
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Diameter: 1 in
Material: Polyamide
Width: 1.625 in
Diameter: 1 in
Width: 1.625 in
Material: Polyamide