nVent CADDY Swift Clip Threaded Rod Attachment, 1 1/4" OD, 1" Pipe, 3/8" Rod

Item #: 0259759

Cat #: TRC125

UPC: 782856788614

$ 8.08 EA
Company wide:
0 in stock
Documents & Guides
CDY TRC125 THREADED ROD TUBIN

Overview

CDY TRC125 THREADED ROD TUBIN

Snap close threaded rod attachment; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856788614, TRC125, CDYTRC125

Features & Benefits

  • Snap-on and twist installation requires no tools
  • Easily adjusts by rotating up or down on the threaded rod
  • For support and positioning of refrigeration, A/C tubing, PEX piping, conduit and cabling
  • Secures pipe and insulation without any breaks
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Diameter: 0.375 in
Material: Polyamide
Diameter: 0.375 in
Material: Polyamide