
nVent CADDY Cushion Clamp Insulated Strut Clamp for Pipe/Tube, 2 1/8" OD, 2" Copper Tube
Item #: 0259743
Cat #: CCC0212
UPC: 782856712763
$ 27.99 EA
Company wide:
0
in stock
Documents & Guides
CDY CCC0212 CLAMP 2 1/8 IN CT
Overview
CDY CCC0212 CLAMP 2 1/8 IN CT
Cushion clamp for fixing pipes to strut.
Also known as: 782856712763, CCC0212, CDYCCC0212
Features & Benefits
- Fits into open side of strut channel
- Plastic cushion is hinged to spread apart for easy installation
- Reduces noise and absorbs shock by gripping the pipe/tube firmly
- Square neck of carriage bolt prevents over-tightening
- Nylon locknut prevents loosening under vibration
- FM® Specification Tested (from 3/8" to 4" of Copper Tube Size)
Specifications
| Diameter: | 2 1/8 in |
| Material: | Steel |
| Finish: | Zinc Chromate |
| Width: | 39.700 in |
| Diameter: | 2 1/8 in |
| Finish: | Zinc Chromate |
| Material: | Steel |
| Width: | 39.700 in |