BH Bell Hanger Pipe Clamp, 1/2" Pipe, 0.84" OD, 1.6"

Item #: 0259732

Cat #: BH0050CP

UPC: 782856598114

$ 5.04 EA
Company wide:
0 in stock
Documents & Guides
CDY BH0050CP HANGERBELL1/2CP

Overview

CDY BH0050CP HANGERBELL1/2CP

Screw-in pipe clamp; for use with copper pipe.

Also known as: 782856598114, BH0050CP, CDYBH0050CP

Features & Benefits

  • Mounting screw is recessed and has a pierce-point to penetrate metal studs

Specifications

Diameter: 1/2 in
Material: Steel
Finish: Copper Electroplated
Diameter: 1/2 in
Finish: Copper Electroplated
Material: Steel