F15T8 CW/ALTO

Item #: 0259708

Cat #: 17016

UPC: 726585170166

Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F15T8 CW/ALTO (PK X 25), 15 Watts, 55 Volts, 830 Initial Lumens, 4100 K, 63 CRI, T Shape, 1 IN Dia, 18 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 13000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F15T8 CW/ALTO (PK X 25), 15 Watts, 55 Volts, 830 Initial Lumens, 4100 K, 63 CRI, T Shape, 1 IN Dia, 18 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 13000 Avg Life Hrs, Copolymer Coating
Also known as: 726585170166, 17016, SHA17016

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 830
Color Rendering Index (CRI): 63
Wattage: 15
Length: 18 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 63
Length: 18 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 830
Wattage: 15
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)