Brz Vi-tite Terminal Lug

Item #: 0259660

Cat #: VL21687

UPC: 785037109482

$ 93.63 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Penn-un Vl21687 4/0awg 1h Ter m Lug

Overview

Penn-un Vl21687 4/0awg 1h Ter m Lug
Also known as: 785037109482, VL21687, PENVL21687

Specifications

Material: Copper
Conductors: 1
Material: Copper
Conductors: 1