nVent CADDY Superfix 454 Standard Duty, 4.252"–4.488" OD, 4" Pipe

Item #: 0259645

Cat #: 454017

UPC: 782856590606

$ 43.35 EA
Company wide:
0 in stock
Documents & Guides
CDY 454017 SUPERFIX4IP

Overview

CDY 454017 SUPERFIX4IP

Quick closing hinged pipe clamp with threaded nut and EPDM insulation; for use with non-insulated metal pipe.

Also known as: 782856590606, 454017, CDY454017

Specifications

Material: Steel
Diameter: 4 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 4 in