nVent CADDY Superfix 454 Standard Duty, 3.625"–3.937" OD, 3 1/2" Copper Tube

Item #: 0259642

Cat #: 454015

UPC: 782856590583

$ 36.69 EA
Company wide:
0 in stock
Documents & Guides
CDY 454015 SUPERFIX3-1/2CT

Overview

CDY 454015 SUPERFIX3-1/2CT

Quick closing hinged pipe clamp with threaded nut and EPDM insulation; for use with non-insulated metal pipe.

Also known as: 782856590583, 454015, CDY454015

Specifications

Diameter: 3 1/2 in
Material: Steel
Finish: Electrogalvanized
Diameter: 3 1/2 in
Finish: Electrogalvanized
Material: Steel