nVent CADDY Superfix 454 Standard Duty, 3.268"–3.583" OD, 3" Pipe

Item #: 0259640

Cat #: 454014

UPC: 782856590576

$ 35.62 EA
Company wide:
0 in stock
Documents & Guides

Overview

SUPERFIX 3IP

Quick closing hinged pipe clamp with threaded nut and EPDM insulation; for use with non-insulated metal pipe.

Also known as: 782856590576, 454014, CDY454014

Specifications

Diameter: 3 in
Material: Steel
Finish: Electrogalvanized
Diameter: 3 in
Finish: Electrogalvanized
Material: Steel