nVent CADDY Superfix 454 Standard Duty, 2.125"–2.283" OD, 2" Copper Tube

Item #: 0259636

Cat #: 454009

UPC: 782856590514

$ 10.57 EA
Company wide:
0 in stock
Documents & Guides
CDY 454009 SUPERFIX2CT

Overview

CDY 454009 SUPERFIX2CT

Quick closing hinged pipe clamp with threaded nut and EPDM insulation; for use with non-insulated metal pipe.

Also known as: 782856590514, 454009, CDY454009

Specifications

Material: Steel
Diameter: 2 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 2 in