Hazardous Location Strobe Warning Light, 120V AC, Red

Item #: 0259632

Cat #: 151XST-120R

UPC: 782979380740

$ 1025.60 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Location Strobe Warning Light, 120 Volt AC, Red, 5-1/2 Inch Diameter, 9-1/4 Inch Height, NEMA Rating 4X, 3/4 Inch Pipe Mount

Overview

Hazardous Location Strobe Warning Light, 120 Volt AC, Red, 5-1/2 Inch Diameter, 9-1/4 Inch Height, NEMA Rating 4X, 3/4 Inch Pipe Mount

Model 151XST hazardous location strobe light provides 80 high-intensity flashes per minute. This hazardous location warning light has an aluminum base, coated for corrosion resistance, that can be ordered for mounting on a 3/4-inch NPT pipe or a surface. The dome guard (included) fits over the glass lens to protect it against accidental collision with moving equipment, such as forklifts.

Also known as: 782979380740, 151XST-120R, FED151XST120R

Specifications

Color: Red
Height: 9 1/4 in
Volts AC: 120
Diameter: 5 1/2 in
Mounting: Conduit
Material: Aluminum
Color: Red
Volts AC: 120
Mounting: Conduit
Height: 9 1/4 in
Diameter: 5 1/2 in
Material: Aluminum