nVent CADDY Macrofix Plus NI EZ with Easy Closure, 1" Pipe, 1.26"–1.327" OD, 3/8" Rod

Item #: 0259623

Cat #: 4290100EG

UPC: 782856637998

$ 4.05 EA
Company wide:
0 in stock
Documents & Guides
4290100EG 429 1 CPVC

Overview

4290100EG 429 1 CPVC

Quick closing pipe clamp with threaded nut; for use with non-insulated metal and plastic pipe.

Also known as: 782856637998, 4290100EG, CDY4290100EG

Features & Benefits

  • Contains easy closing mechanism
  • Plastic washers help prevent crushing the CPVC or plastic pipe and assure a floating fit
  • Flared edges and specially designed welding area help protect CPVC piping
  • Ideal for installations where space is limited and require services to be ran close to the attachment surface
  • Suitable for 3/4" - 2" (20 - 50 DN) steel sprinkler pipe
  • Eliminates the need to seismically brace when drops are kept within 6" (150 mm) of the attachment surface
  • Combo head bolt works with slotted, hex, or Phillips drivers

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Width: 30.200 in
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel
Width: 30.200 in