C-h S20n11s25n 25 Kva Type Ep Trans

Item #: 0259615

Cat #: S20N11S25N

UPC: 786680108839

$ 8174.73 EA
Company wide:
0 in stock
Documents & Guides
25 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 X 480v, 120/240v, 115 Degree C, Aluminum Windings

Overview

25 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 X 480v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 786680108839, S20N11S25N, CUTS20N11S25N

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Phase: 1
Type: Dry Type Transformer
Volt Amps: 25kVA
Primary Voltage: 240/480