
nVent CADDY Superklip, 1.83"–2" OD, 1 1/2" Rigid, 1 1/2" Pipe
Item #: 0259598
Cat #: 389012
UPC: 782856597902
$ 10.23 EA
Company wide:
0
in stock
Documents & Guides
CDY 389012 SUPERKLIP 47MM G 4
Overview
CDY 389012 SUPERKLIP 47MM G 4
Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.
Also known as: 782856597902, 389012, CDY389012
Features & Benefits
- Closes and locks automatically when the pipe, tube or cable is inserted
- One-piece clamp for fast and convenient installation
- Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
Specifications
| Diameter: | 1 1/2 in |
| Material: | Xenoy |
| Diameter: | 1 1/2 in |
| Material: | Xenoy |