nVent CADDY Superklip, 0.98"–1.09" OD, 3/4" Rigid, 3/4" Pipe

Item #: 0259592

Cat #: 389006

UPC: 782856597865

$ 4.17 EA
Company wide:
0 in stock
Documents & Guides
CDY 389006 SUPERKLIP 25MM G 2

Overview

CDY 389006 SUPERKLIP 25MM G 2

Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856597865, 389006, CDY389006

Specifications

Diameter: 3/4 in
Material: Xenoy
Diameter: 3/4 in
Material: Xenoy