nVent CADDY Superklip, 0.66"–0.77" OD, 3/8" Rigid, 3/8" Pipe, 5/8" Copper Tube

Item #: 0259590

Cat #: 389003

UPC: 782856597834

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
CDY 389003 SUPERKLIP 17MM G 1

Overview

CDY 389003 SUPERKLIP 17MM G 1

Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856597834, 389003, CDY389003

Specifications

Diameter: 3/8 in
Material: Xenoy
Diameter: 3/8 in
Material: Xenoy