RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 1/2" Pipe, 0.84" OD

Item #: 0259443

Cat #: RIGD0050EG

UPC: 782856347941

$ 9.38 EA
Company wide:
0 in stock
Documents & Guides
CDY RIGD0050EG CLAMPSTRUT1/2

Overview

CDY RIGD0050EG CLAMPSTRUT1/2

Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.

Also known as: 782856347941, RIGD0050EG, CDYRIGD0050EG

Features & Benefits

  • One piece break apart strut clamp (1/2" thru 4" pipe size)
  • Includes thread impression and captured screw (1/2" thru 4" pipe size)
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Diameter: 1/2 in
Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Diameter: 1/2 in
Finish: Electrogalvanized
Material: Steel
Standards: Build America Buy America Compliant