PAR Parallel Pipe and Conduit Clamp, 2" Pipe, 3/4" Max Flange

Item #: 0259434

Cat #: PAR0200HD

UPC: 782856341253

$ 79.66 EA
Company wide:
0 in stock
Documents & Guides
CDY PAR0200HD CLAMPPIPE TO FL

Overview

CDY PAR0200HD CLAMPPIPE TO FL

Directly fastens horizontal pipe or conduit to flange of beam; parallel orientation.

Also known as: 782856341253, PAR0200HD, CDYPAR0200HD

Features & Benefits

  • Fix pipe or conduit parallel to a beam

Specifications

Material: Cast Iron
Diameter: 2 in
Finish: Hot Dipped Galvanized
Material: Cast Iron
Finish: Hot Dipped Galvanized
Diameter: 2 in