801 Standard Pipe Stay, 1.417" OD, 1" Pipe, 1 1/4" Copper Tube

Item #: 0259411

Cat #: 801100125EP

UPC: 782856482543

$ 6.95 EA
Company wide:
0 in stock
Documents & Guides
CDY 801100125EP STAY PIPE EX

Overview

CDY 801100125EP STAY PIPE EX

Standard length pipe stay for fixing and supporting single lines.

Also known as: 782856482543, 801100125EP, CDY801100125EP

Features & Benefits

  • Used for water, heat or gas lines

Specifications

Diameter: 1 in
Material: Steel
Finish: Epoxy Powder Coated
Diameter: 1 in
Finish: Epoxy Powder Coated
Material: Steel