Enclosure, NEMA 1, Hinge Cover, 30" x 24" x 12.62"

Item #: 0259399

Cat #: A30N24DLP

UPC: 783510861506

$ 777.99 EA
Company wide:
0 in stock
Enclosure, NEMA 1, Hinged Cover, 30 x 24 x 12.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 30 x 24 x 12.62 Inch, Steel/Gray

Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.

Also known as: 783510861506, A30N24DLP, HOFA30N24DLP

Features & Benefits

  • Butt hinges on door
  • Collar studs provided for mounting optional panel
  • Slotted flush latches; optional latches available
  • Mounting holes on back of enclosure

Specifications

Width: 24 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 12.620 in
Width: 24 in
Mounting: Surface
Color: Gray
Depth: 12.620 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel