LITH 2RT5-28T5-MVOLT-GEB95-LPM835P

Item #: 0259305

Cat #: 6340500PL

UPC: 782856371366

Call for price
Company wide:
0 in stock
Documents & Guides
CDY 6340500PL SADDLEPIPE3 TO

Overview

CDY 6340500PL SADDLEPIPE3 TO
Also known as: 782856371366, 6340500PL, CDY6340500PL

Specifications

Mounting: Recessed
Wattage: 28
Type: Troffer
Color: White
Material: Steel
Mounting: Recessed
Type: Troffer
Material: Steel
Wattage: 28
Color: White