Mounting Bracket Kit, 3.06x1.34x.60, Plated, Steel

Item #: 0259268

Cat #: CMFK

UPC: 783510624903

$ 61.95 EA
Company wide:
130 in stock
Use Mounting Bracket Kit to mount enclosures to a wall. This Mounting Bracket Kit, CMFK item measures 3.06x1.34x.60 inches with a material of Steel, Plated.

Overview

Use Mounting Bracket Kit to mount enclosures to a wall. This Mounting Bracket Kit, CMFK item measures 3.06x1.34x.60 inches with a material of Steel, Plated.

nVent HOFFMAN HOFCMFK mounting bracket kits are field-installable. Composite kits are rated for 500 lb. (227 kg) maximum load. Kit includes four brackets and mounting hardware for all Type 1 Networking wall-mount and ComLine enclosures. DMFK1 and DMFK2 include two 14 gauge steel external mounting brackets and fasteners. Mounting bracket kit CMFK and CMFKSS each contain four 12 gauge steel or Type 304 stainless steel external mounting brackets and fasteners. Sealing washers are provided with each kit to maintain Type 4 or 12 rating after installation. Steel mounting brackets are plated.

Also known as: 783510624903, CMFK, HOFCMFK

Features & Benefits

  • Plastic mounting foot kits are rated for 500 lb (227 kg) maximum load
  • Sealing washers are provided with each kit to maintain Type 4 and 12 after installation
  • Stainless steel and plastic mounting bracket kits are rated to Type 4X
  • All hardware is included

Specifications

Material: Steel
Special Program: Hoffman On Demand
Width: 1.340 in
Height: 3.060 in
Material: Steel
Width: 1.340 in
Special Program: Hoffman On Demand
Height: 3.060 in