Malleable Split Ring Hanger

Item #: 0259255
Cat #: 4560100CP
UPC: 782856368847
$ 4.83 EA
Company wide:
0 in stock
Documents & Guides
Malleable Split Ring Hanger For Copper Tube, Outer Diameter: 1-1/8", Copper Tube Size: 1", Material: Cast Iron

Overview

Malleable Split Ring Hanger For Copper Tube, Outer Diameter: 1-1/8", Copper Tube Size: 1", Material: Cast Iron
Also known as: 782856368847, 4560100CP, CDY4560100CP

Specifications

Diameter: 1 in
Material: Cast Iron
Type: Split Ring Hanger
Diameter: 1 in
Type: Split Ring Hanger
Material: Cast Iron

Customer Reviews

No reviews for this product
(0)