Malleable Split Ring Hanger

Item #: 0259249

Cat #: 4550300PL

UPC: 782856368786

$ 15.13 EA
Company wide:
0 in stock
Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 3-1/2", Pipe Size: 3", Finish: Plain

Overview

Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 3-1/2", Pipe Size: 3", Finish: Plain

Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.

Also known as: 782856368786, 4550300PL, CDY4550300PL

Specifications

Material: Cast Iron
Finish: Plain
Material: Cast Iron
Finish: Plain

Customer Reviews

No reviews for this product
(0)