455 Malleable Split Ring Hanger, Plain, 2" Pipe, 2.375" OD, 3/8" Rod

Item #: 0259245

Cat #: 4550200PL

UPC: 782856355762

$ 12.64 EA
Company wide:
0 in stock
Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 2-3/8", Pipe Size: 2", Finish: Plain

Overview

Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 2-3/8", Pipe Size: 2", Finish: Plain

Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.

Also known as: 782856355762, 4550200PL, CDY4550200PL

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Specifications

Material: Cast Iron
Diameter: 2 in
Finish: Plain
Material: Cast Iron
Finish: Plain
Diameter: 2 in