LED Wall Pack, 52 Watt, 7400 Lumen, 4000K, 480V, with Swivel Photocell

Item #: 0259243

Cat #: WPLEDC52N/480/PCS4

UPC: 019813200651

$ 1151.85 EA
Company wide:
0 in stock
Documents & Guides
LED Wall Pack, 52 Watt, 7400 Lumen, 4000K, 480 Volt, with Swivel Photocell, Bronze Finish

Overview

LED Wall Pack, 52 Watt, 7400 Lumen, 4000K, 480 Volt, with Swivel Photocell, Bronze Finish
Also known as: 019813200651, WPLEDC52N/480/PCS4, RABWPLEDC52N480PCS

Specifications

Volts AC: 480
Wattage: 52
Color Temperature: 4000 (Cool White)
Lumens: 7400
Color: Bronze
Light Technology: LED
Volts AC: 480
Color Temperature: 4000 (Cool White)
Color: Bronze
Wattage: 52
Lumens: 7400
Light Technology: LED